Beli nh fuse di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BUSSMANN UL Class T FuseDeskripsi:Fast-acting, nonindicating UL Class T fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class T fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- Class: T
- Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
- Visual Indication: Nonindicating
- PM NH Fuse LinkDeskripsi:NH Fuse Link- Telah banyak digunakan sebagai proteksi overload dan short-circuit pada berbagai jaringan- Breaking capacity sampai dengan 120kA- Ringan dan memiliki rugi daya rendah- Sesuai standar IEC 269- Kontak blade terbuat dari tembaga- Elemen terbuat dari tembaga dan perak
- Fort Fuse with Fuse Glass (Sekering Kubur)atribut:
- Ampere (A): 10
- LITTELFUSE UL Class T FuseDeskripsi:Fast-acting, nonindicating UL Class T fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class T fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- UNSPSC: 39121608
- Body Material: Melamine
- Body Style: Blade
- Class: T
- Compatible Fuse Block Series: LFT
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Speed: Fast Acting
- Standards: CE; CSA Certified; RoHS; UL 248-15 Class T; UL Listed
- Visual Indication: Nonindicating
- Fort Fuse Link 20/24KV untuk JaringanDeskripsi:Fuse Link untuk jaringan 20/24KV *K type
- Chint Fuse Holderatribut:
- Breaking Capacity (kA): 120/50/100
- Suntree Surge Protective Device DC (Pelindung Lonjakan Arus/SPD)Deskripsi:Application: Solar PV DC Protect electric system and on-loading electrical apparatus from thunder and instantaneous over-voltageatribut:
- Rated (KA): 20
- Fort Fuse Keramik (Sekering)atribut:
- Material: Polymer
- MERSEN Fuse Class T A3T SeriesDeskripsi:Very-fast-acting nonindicating UL Class T fuses open circuits even more quickly than fast-acting fuses when exposed to overloads and short circuits. They're commonly used to protect solid-state electronics. These very-fast-blow fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- AC Voltage Rating (V): 300 AC
- Body Material: Glass/Melamine
- Class: T
- Compatible Fuse Block Series: 3TFB, 6TFB
- DC Voltage Rating (V): 160 DC
- Element: Single
- Equivalent Series: A3T, JJN, JLLN, TJN
- Fits Fuse Block Style: Nonrejection
- Interrupt Rating (kA): 200 at 300V AC, 50 at 160V DC
- Series: A3T
- Speed: Very Fast Acting
- Standard: UL/CSA
- UNSPSC: 39121608
- Visual Indication: Nonindicating
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- Fort Fuse Holder NH Ceramic (Rumah Sekering)atribut:
- Material: Metal
- CIC Miniature Fuse LinkDeskripsi:- Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- TOMZN MCB DC 440Vatribut:
- Rated Voltage (V): 440
- Number of Pole: 2P
- Breaking Current Icu (A): 6KA
- LITTELFUSE Fuse Class T JLLS SeriesDeskripsi:Fast-acting, nonindicating UL Class T fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class T fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- AC Voltage Rating (V): 600 AC
- Body Material: Melamine
- Class: T
- Compatible Fuse Block Series: LFT
- DC Voltage Rating (V): 300 DC
- Element: Single
- Equivalent Brand and Series: Bussmann JJS, Littelfuse JLLS, Mersen A6T
- Equivalent Series: A6T, JJS, JLLS
- Fits Fuse Block Style: Nonrejection
- Interrupt Rating (kA): 200 at 600V AC, 20 at 300V DC
- Series: JLLS
- Speed: Fast Acting
- Standard: CE, CSA Certified, RoHS, UL 248-15 Class T, UL Listed
- UNSPSC: 39121608
- Visual Indication: Nonindicating
Daftar Harga nh fuse Terbaru October 2026
| EWIG Fuse Link NH Series | Rp36.900 |
| Fort Fuse Keramik NH (Sekring Keramik) | Rp32.900 |
| GAE Fuse | Rp65.900 |
| BUSSMANN UL Class T Fuse | Rp469.900 |
| PM NH Fuse Link | Rp56.900 |
| PM NH Fuse Holder | Rp51.900 |
| Fort Fuse with Fuse Glass (Sekering Kubur) | Rp20.900 |
| LITTELFUSE UL Class T Fuse | Rp449.900 |
| Fort Fuse Link 20/24KV untuk Jaringan | Rp33.900 |
| Chint Fuse Holder | Rp88.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/icP106635660-1.jpg)




/4lP103844165-2.jpg)



/bxP106839429-2.jpg)
/61P103844217-2.jpg)


/3kP103845128-1.jpg)


/boP104063420-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)